Zoro Homepage

0.8mm (Coarse) Thrd Sz, Aluminum, 5 PK

  • Mfr # 39786

  • Zoro # G602514537


product price: $8.55
/pk 5, $1.71/ea

Key Features

Material
Aluminum
Length
5mm
Length 1
5mm
Diameter
5mm
Type
Blind Nut Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39786
Zoro #
G602514537
UPC #
738287397864
Country of Origin
China

Dimensions

Thread Size
0.8mm (Coarse)
Length
5mm
Length 1
5mm
Diameter
5mm

Details

Material
Aluminum
Type
Blind Nut Insert

Description

A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.