0.8mm (Coarse) Thrd Sz, Steel, Yellow Zinc, 10 PK

  • Mfr # 39785

  • Zoro # G102514525


product price: $15.99
/pk 10, $1.60/ea

Key Features

Thread Size
0.8mm (Coarse)
Material
Steel
Finish
Yellow Zinc
Length
3.5mm
Diameter
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39785
Zoro #
G102514525
UPC #
738287397857
Country of Origin
China

Dimensions

Thread Size
0.8mm (Coarse)
Length
3.5mm
Diameter
5mm
Length 1
3.5mm

Details

Material
Steel
Finish
Yellow Zinc
Type
Blind Nut Insert

Description

A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.