1-11/16 x 3-1/16" Brass Plated Steel Ornamental Hinges 4PK

  • Mfr # 37145

  • Zoro # G702528946


product price:  $10.99
/pk 4, $2.75/ea

Key Features

Material
Steel
Finish
Brass
Length 1
1-11/16"
Style
Ornamental
Type
Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37145
Zoro #
G702528946
UPC #
738287371451
Country of Origin
Unknown

Dimensions

Length 1
1-11/16"

Details

Material
Steel
Finish
Brass
Style
Ornamental
Type
Hinge

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.