Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Birch Wood Ball Knobs 5PK

  • Mfr # 08912

  • Zoro # G002527878


product price: $10.59
/pk 5, $2.12/ea
Sold in multiples of 2 for $21.18

Key Features

Diameter
1-1/2"
Material
Birch Wood
Style
Ball
Application
Push-pull action
Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08912
Zoro #
G002527878
UPC #
738287089127
Country of Origin
United States

Dimensions

Diameter
1-1/2"

Details

Material
Birch Wood
Style
Ball
Application
Push-pull action
Type
Knob
Shape
Round

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.