Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Birch Wood Round Top Knobs 5PK

  • Mfr # 08905

  • Zoro # G302527806


product price: $8.19
/pk 5, $1.64/ea
Sold in multiples of 2 for $16.38

Key Features

Diameter
1-1/2"
Material
Birch Wood
Style
Round Top
Type
Knob
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08905
Zoro #
G302527806
UPC #
738287089059
Country of Origin
United States

Dimensions

Diameter
1-1/2"

Details

Material
Birch Wood
Style
Round Top
Type
Knob
Shape
Round

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.