Zoro Homepage

1-1/2" Black Plastic Desk Grommets 2PK

  • Mfr # 70267

  • Zoro # G502522885


product price: $4.49
/pk 2, $2.25/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Plastic
Finish
Black
Diameter
1-1/2"
Style
Desk
Type
Desk Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70267
Zoro #
G502522885
UPC #
738287702675
Country of Origin
Unknown

Dimensions

Diameter
1-1/2"

Details

Material
Plastic
Finish
Black
Style
Desk
Type
Desk Grommet

Description

MIDWEST FASTENER brand 1-1/2" Black Plastic Desk Grommets 2PK feature a black finish, plastic material, 1-1/2" diameter, and desk style. These grommets are designed for use as desk grommets.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.