Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Jet Ski Lift Inserts 2PK

  • Mfr # 32027

  • Zoro # G502519113


product price: $4.35
/pk 2, $2.18/ea
Sold in multiples of 3 for $13.05

Key Features

Diameter
1-1/2"
Material
Plastic
Type
Dock Hardware
Finish
Black
Style
Jet Ski Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32027
Zoro #
G502519113
UPC #
738287320275
Country of Origin
Unknown

Dimensions

Diameter
1-1/2"

Details

Material
Plastic
Type
Dock Hardware
Finish
Black
Style
Jet Ski Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.