
1-1/2" White Rubber Stoppers 3PK
Mfr # 76765
Zoro # G502512817
product price: $6.39
/pk 3, $2.13/eaSold in multiples of 2 for $12.78
Key Features
Material
White Rubber
Application
Basin Stopper
Diameter
1-1/2"
Length 1
1/2"
Type
Stopper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76765
Zoro #
G502512817
UPC #
738287767650
Country of Origin
United States
Dimensions
Diameter
1-1/2"
Length 1
1/2"
Details
Material
White Rubber
Application
Basin Stopper
Type
Stopper
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.