1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK

  • Mfr # 66206

  • Zoro # G302513533


product price:  $11.15
/pk 10, $1.12/ea

Key Features

Material
Steel
Application
5/16" Glass
Finish
Zinc
Type
Mirror Clip
Diameter
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66206
Zoro #
G302513533
UPC #
738287662061
Country of Origin
China

Dimensions

Diameter
1-1/2"
Length 1
1/2"

Details

Material
Steel
Application
5/16" Glass
Finish
Zinc
Type
Mirror Clip
Style
Round Lip
Gauge
16

Description

A mirror clip is screwed on to a wall and used to mount mirrors.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.