1-1/2" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK

  • Mfr # 61132

  • Zoro # G502526210


product price: $51.25
/pk 8, $6.41/ea

Key Features

Finish
Zinc
Material
Steel
Thickness
14 GA
Diameter
1-1/2"
Style
Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61132
Zoro #
G502526210
UPC #
738287611328
Country of Origin
United States

Dimensions

Thickness
14 GA
Diameter
1-1/2"

Details

Finish
Zinc
Material
Steel
Style
Split
Gauge
14
Type
Machine Bushing

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.