1-1/2" x 16 Gauge Round Black Plastic Furniture Tips 4PK

  • Mfr # 76646

  • Zoro # G402519138


product price:  $4.99
/pk 4, $1.25/ea
Sold in multiples of 2 for $9.98

Key Features

Type
Furniture Tip
Material
Plastic
Shape
Round
Finish
Black
Diameter 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76646
Zoro #
G402519138
UPC #
738287766462
Country of Origin
United States

Dimensions

Diameter 1
1-1/2"
Diameter 2
16 ga

Details

Type
Furniture Tip
Material
Plastic
Shape
Round
Finish
Black
Style
Inside Cap
Gauge
16

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.