Shop MIDWEST FASTENER
See all product information
Create Account
1-1/2" x 2-1/4" x 14 GA Zinc Plated Steel Machine Bushings 10PK
- Mfr # 61115
- Zoro # G602526172
product price:Â
$
14.29
/pk of 10, $1.43/ea
Key Features
Thickness
14 GA
Material
Steel
Finish
Zinc
Diameter 1
1-1/2"
Diameter 2
2-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61115
- Zoro #
- G602526172
- UPC #
- 738287611151
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc
- Type
- Machine Bushing
- Gauge
- 14
Dimensions
- Thickness
- 14 GA
- Diameter 1
- 1-1/2"
- Diameter 2
- 2-1/4"
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.