Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 0.4" White Rubber Stoppers 3PK

  • Mfr # 76763

  • Zoro # G502512855


product price: $5.65
/pk 3, $1.88/ea
Sold in multiples of 2 for $11.30

Key Features

Material
White Rubber
Application
Basin Stopper
Diameter
1-1/4"
Length 1
0.4"
Type
Stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76763
Zoro #
G502512855
UPC #
738287767636
Country of Origin
United States

Dimensions

Diameter
1-1/4"
Length 1
0.4"

Details

Material
White Rubber
Application
Basin Stopper
Type
Stopper

Description

A stopper or plug is used to temporarily seal a bottle opening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.