1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK

  • Mfr # 76644

  • Zoro # G202522338


product price:  $5.75
/pk 6, $0.96/ea
Sold in multiples of 2 for $11.50

Key Features

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black
Diameter 2
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76644
Zoro #
G202522338
UPC #
738287766448
Country of Origin
United States

Dimensions

Diameter 2
16 ga
Diameter 1
1-1/4"

Details

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black
Style
Inside Cap
Gauge
16

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.