1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK

  • Mfr # 76643

  • Zoro # G102522445


product price:  $5.29
/pk 6, $0.88/ea
Sold in multiples of 2 for $10.58

Key Features

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black
Diameter 2
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76643
Zoro #
G102522445
UPC #
738287766431
Country of Origin
United States

Dimensions

Diameter 2
18 ga
Diameter 1
1-1/4"

Details

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black
Style
Inside Cap
Gauge
18

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.