1-1/4" x 2-3/8" x 1/8" Neoprene Rubber Large Flat Faucet Washers 5PK

  • Mfr # 77161

  • Zoro # G402529342


product price:  $10.45
/pk 5, $2.09/ea

Key Features

Material
Neoprene
Thickness
1/8"
Diameter
1-1/4"
Type
Faucet Washer
Length 1
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77161
Zoro #
G402529342
UPC #
738287771619
Country of Origin
China

Dimensions

Thickness
1/8"
Diameter
1-1/4"
Length 1
2-3/8"

Details

Material
Neoprene
Type
Faucet Washer
Style
Flat

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.