1-1/4" Zinc Plated Steel Round Furniture Spring Caps 6PK

  • Mfr # 66305

  • Zoro # G102520083


product price:  $11.15
/pk 6, $1.86/ea

Key Features

Type
Furniture Tip
Material
Steel
Finish
Zinc
Diameter
1-1/4"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66305
Zoro #
G102520083
UPC #
738287663051
Country of Origin
United States

Dimensions

Diameter
1-1/4"

Details

Type
Furniture Tip
Material
Steel
Finish
Zinc
Shape
Round
Style
Spring Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.