Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Zinc Plated Steel Round Spring Caps 6PK

  • Mfr # 66304

  • Zoro # G902520030


product price: $11.69
/pk 6, $1.95/ea

Key Features

Type
Furniture Tip
Material
Steel
Shape
Round
Finish
Zinc
Diameter
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66304
Zoro #
G902520030
UPC #
738287663044
Country of Origin
United States

Dimensions

Diameter
1-1/4"

Details

Type
Furniture Tip
Material
Steel
Shape
Round
Finish
Zinc
Style
Spring Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.