1-1/8" Black Plastic Round Outside Furniture Caps 6PK

  • Mfr # 66311

  • Zoro # G202520198


product price:  $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78

Key Features

Type
Furniture Tip
Finish
Black
Material
Plastic
Diameter
1-1/8"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66311
Zoro #
G202520198
UPC #
738287663112
Country of Origin
United States

Dimensions

Diameter
1-1/8"

Details

Type
Furniture Tip
Finish
Black
Material
Plastic
Shape
Round
Style
Outside Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.