
1-1/8" Black Plastic Round Outside Tips 4PK
Mfr # 76686
Zoro # G802519202
product price: $4.15
/pk 4, $1.04/eaSold in multiples of 3 for $12.45
Key Features
Type
Furniture Tip
Shape
Round
Application
Patio Chair
Diameter
1-1/8"
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76686
Zoro #
G802519202
UPC #
738287766868
Country of Origin
United States
Dimensions
Diameter
1-1/8"
Details
Type
Furniture Tip
Shape
Round
Application
Patio Chair
Finish
Black
Material
Plastic
Style
Outside Cap
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.