Zoro Homepage

1-1/8" x 2-3/4" Neoprene Rubber Flat Faucet Washers 5PK

  • Mfr # 77163

  • Zoro # G402529366


product price: $11.19
/pk 5, $2.24/ea

Key Features

Material
Neoprene
Type
Faucet Washer
Thickness
1/8"
Diameter
1-1/8"
Length 1
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77163
Zoro #
G402529366
UPC #
738287771633
Country of Origin
China

Dimensions

Thickness
1/8"
Diameter
1-1/8"
Length 1
2-3/4"

Details

Material
Neoprene
Type
Faucet Washer
Style
Flat

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.