1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK

  • Mfr # 68383

  • Zoro # G102505851


product price:  $9.45
/pk 20, $0.47/ea
Sold in multiples of 2 for $18.90

Key Features

Material
Steel
Type
Wedge
Thickness
5/32"
Finish
Zinc
Diameter 1
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68383
Zoro #
G102505851
UPC #
738287683837
Country of Origin
United States

Dimensions

Thickness
5/32"
Diameter 1
1-1/8"
Diameter 2
3/4"
Length 1
5/32"

Details

Material
Steel
Type
Wedge
Finish
Zinc

Description

A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.