
Detent Hitch Pin, 1-1/8 in Dia, 8-1/2 in L, Steel Lg, Grade 5
Mfr # 51142
Zoro # G702528755
product price: $23.89
/eaKey Features
Pin Type
Detent
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 6
Application
Toughest Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51142
Zoro #
G702528755
UPC #
738287511420
Country of Origin
India
Dimensions
Pin Diameter
1-1/8 in
Usable Length
8-1/2 in
Length 1
8-1/2"
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 6
Application
Toughest Applications
Head Style
Red
Style
Red Swivel Handle
Hardness
Grade 5
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.