
1-3/4" Birch Wood Round Top Knobs 5PK
Mfr # 08906
Zoro # G102527822
product price: $12.25
/pk 5, $2.45/eaKey Features
Diameter
1-3/4"
Material
Birch Wood
Style
Round Top
Type
Knob
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08906
Zoro #
G102527822
UPC #
738287089066
Country of Origin
United States
Dimensions
Diameter
1-3/4"
Details
Material
Birch Wood
Style
Round Top
Type
Knob
Shape
Round
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.