
1-3/4" Ceramic Round Base Magnet 3PK
Mfr # 32688
Zoro # G502529198
product price: $19.35
/pk 3, $6.45/eaKey Features
Diameter
1-3/4"
Material
Ceramic
Type
Magnet
Style
Base
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32688
Zoro #
G502529198
UPC #
738287326888
Country of Origin
China
Dimensions
Diameter
1-3/4"
Details
Material
Ceramic
Type
Magnet
Style
Base
Shape
Round
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.