
1-3/4" Ivory Colored Plastic Door Knobs 3PK
Mfr # 66024
Zoro # G002522743
product price: $4.49
/pk 3, $1.50/eaSold in multiples of 2 for $8.98
Key Features
Finish
Ivory Colored
Material
Plastic
Diameter
1-3/4"
Application
Bi-fold Doors
Style
Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66024
Zoro #
G002522743
UPC #
738287660241
Country of Origin
Unknown
Dimensions
Diameter
1-3/4"
Details
Finish
Ivory Colored
Material
Plastic
Application
Bi-fold Doors
Style
Door
Type
Door Pull
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.