
1-3/4" Wood Door Knobs 3PK
Mfr # 66026
Zoro # G002522545
product price: $5.95
/pk 3, $1.98/eaSold in multiples of 2 for $11.90
Key Features
Material
Wood
Diameter
1-3/4"
Application
Bi-fold Doors
Type
Door Pull
Style
Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66026
Zoro #
G002522545
UPC #
738287660265
Country of Origin
Unknown
Dimensions
Diameter
1-3/4"
Details
Material
Wood
Application
Bi-fold Doors
Type
Door Pull
Style
Door
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.