1-3/4" x 1-1/2" Gray Nylon Plastic Desk Grommets with Caps 2PK

  • Mfr # 76482

  • Zoro # G302522887


product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Nylon
Application
Desk
Finish
Gray
Diameter 2
1-1/2"
Diameter 1
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76482
Zoro #
G302522887
UPC #
738287764826
Country of Origin
Unknown

Dimensions

Diameter 2
1-1/2"
Diameter 1
1-3/4"

Details

Material
Nylon
Application
Desk
Finish
Gray
Type
Desk Grommet

Description

MIDWEST FASTENER brand 1-3/4" x 1-1/2" Gray Nylon Plastic Desk Grommets with Caps 2PK are made of nylon material and are designed for desk applications. They have a gray finish and measure 1-3/4" in diameter and 1-1/2" in diameter. The product type is Desk Grommet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.