1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 6PK
- Mfr # 64851
- Zoro # G802513385
product price:Â
$
5.39
/pk of 6, $0.90/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Material
Rubber
Thickness
3/16"
Type
O-Ring
Diameter 2
2-1/8"
Diameter 1
1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64851
- Zoro #
- G802513385
- UPC #
- 738287648515
- Country of Origin
- United States
- Material
- Rubber
- Type
- O-Ring
Dimensions
- Thickness
- 3/16"
- Diameter 2
- 2-1/8"
- Diameter 1
- 1-3/4"
- Nominal Size
- #327
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.