Zoro Homepage

1-3/8" x 0.4" White Rubber Stoppers 3PK

  • Mfr # 76764

  • Zoro # G702512785


product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 2 for $12.30

Key Features

Material
White Rubber
Application
Basin Stopper
Length 1
0.4"
Diameter
1-3/8"
Type
Stopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76764
Zoro #
G702512785
UPC #
738287767643
Country of Origin
United States

Dimensions

Length 1
0.4"
Diameter
1-3/8"

Details

Material
White Rubber
Application
Basin Stopper
Type
Stopper

Description

A stopper or plug is used to temporarily seal a bottle opening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.