Zoro Homepage

#1-72 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 8PK

  • Mfr # 930694

  • Zoro # G102511500


product price: $6.65
/pk 8, $0.83/ea
Sold in multiples of 2 for $13.30

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#1-72
Material
Stainless Steel
Thread Length
Full
Hardness
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930694
Zoro #
G102511500
UPC #
719199306946
Country of Origin
China

Dimensions

Thread Size
#1-72
Overall Length
3/8 in
Thread Length
Full

Details

System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Hardness
18-8

Description

A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products