
#1-72 x 5/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK
Mfr # 930693
Zoro # G602511567
product price: $8.29
/pk 10, $0.83/eaSold in multiples of 2 for $16.58
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#1-72
Material
Stainless Steel
Thread Length
Full
Hardness
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930693
Zoro #
G602511567
UPC #
719199306939
Country of Origin
China
Dimensions
Thread Size
#1-72
Overall Length
5/16 in
Thread Length
Full
Details
System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Hardness
18-8
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.