Zoro Homepage

1-7/32" x 1-1/2" #18 Cork Stoppers 4PK

  • Mfr # 64462

  • Zoro # G802512777


product price: $8.15
/pk 4, $2.04/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Cork
Application
5 Gallon Tins
Diameter 2
1-1/2"
Diameter 1
1-7/32"
Length 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64462
Zoro #
G802512777
UPC #
738287644623
Country of Origin
China

Dimensions

Diameter 2
1-1/2"
Diameter 1
1-7/32"
Length 1
1-1/2"
Nominal Size
#18

Details

Material
Cork
Application
5 Gallon Tins
Type
Stopper

Description

A stopper or plug is used to temporarily seal a bottle opening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.