
1-7/8" x 1/2" White Rubber Stoppers 3PK
Mfr # 76768
Zoro # G702512853
product price: $7.99
/pk 3, $2.66/eaKey Features
Application
Basin Stopper
Material
White Rubber
Length 1
1/2"
Diameter
1-7/8"
Type
Stopper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76768
Zoro #
G702512853
UPC #
738287767681
Country of Origin
United States
Dimensions
Length 1
1/2"
Diameter
1-7/8"
Details
Application
Basin Stopper
Material
White Rubber
Type
Stopper
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.