Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Black Plastic Outside Square End Caps 4PK

  • Mfr # 66887

  • Zoro # G302522085


product price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 2 for $10.30

Key Features

Type
Furniture Tip
Material
Plastic
Diameter
1"
Finish
Black
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66887
Zoro #
G302522085
UPC #
738287668872
Country of Origin
United States

Dimensions

Diameter
1"

Details

Type
Furniture Tip
Material
Plastic
Finish
Black
Shape
Square
Style
Outside End Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.