Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Clear Plastic Rosette Mirror Hardware 15PK

  • Mfr # 66184

  • Zoro # G702512907


product price: $14.45
/pk 15, $0.96/ea

Key Features

Material
Plastic
Finish
Clear
Diameter
1"
Type
Rosette Washer
Style
Rosette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66184
Zoro #
G702512907
UPC #
738287661842
Country of Origin
China

Dimensions

Diameter
1"

Details

Material
Plastic
Finish
Clear
Type
Rosette Washer
Style
Rosette

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.