Zoro Homepage

1" Ladder Rod Inserts 4PK

  • Mfr # 32025

  • Zoro # G702519067


product price: $6.15
/pk 4, $1.54/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Plastic
Finish
Black
Diameter
1"
Style
Ladder Rod
Type
Dock Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32025
Zoro #
G702519067
UPC #
738287320251
Country of Origin
Unknown

Dimensions

Diameter
1"

Details

Material
Plastic
Finish
Black
Style
Ladder Rod
Type
Dock Hardware

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.