Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Plastic Inside Round Swivels 3PK

  • Mfr # 66892

  • Zoro # G502522205


product price: $9.39
/pk 3, $3.13/ea

Key Features

Type
Furniture Tip
Shape
Round
Material
Plastic
Diameter
1"
Finish
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66892
Zoro #
G502522205
UPC #
738287668926
Country of Origin
China

Dimensions

Diameter
1"

Details

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black/White
Style
Inside Swivel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.