Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1" Clear Mirror Knobs 3PK

  • Mfr # 66216

  • Zoro # G302519597


product price: $18.39
/pk 3, $6.13/ea

Key Features

Type
Bathroom Hardware
Finish
Clear
Material
Acrylic
Diameter
1"
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66216
Zoro #
G302519597
UPC #
738287662160
Country of Origin
Unknown

Dimensions

Diameter
1"
Length 1
1"

Details

Type
Bathroom Hardware
Finish
Clear
Material
Acrylic
Style
Knob

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.