1" x 14 GA Zinc Plated Steel Split Machine Bushings 10PK

  • Mfr # 61126

  • Zoro # G402526235


product price: $50.35
/pk 10, $5.04/ea

Key Features

Material
Steel
Thickness
14 GA
Finish
Zinc
Diameter
1"
Style
Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61126
Zoro #
G402526235
UPC #
738287611267
Country of Origin
United States

Dimensions

Thickness
14 GA
Diameter
1"

Details

Material
Steel
Finish
Zinc
Style
Split
Gauge
14
Type
Machine Bushing

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.