Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/8" Magnet Circle 10PK

  • Mfr # 32682

  • Zoro # G902529187


product price: $11.93
/pk 10, $1.19/ea

Key Features

Diameter
1"
Length 1
1/8"
Shape
Circle
Type
Magnet
Style
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32682
Zoro #
G902529187
UPC #
738287326826
Country of Origin
China

Dimensions

Diameter
1"
Length 1
1/8"

Details

Shape
Circle
Type
Magnet
Style
Circle

Description

A magnet is a material or object that produces a magnetic field.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.