1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks

  • Mfr # 35751

  • Zoro # G402508712


product price: $14.25
/ea

Key Features

Material
Stainless Steel
Diameter
1"
Length 1
4-1/8"
Hardness
316
Style
Eye Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35751
Zoro #
G402508712
UPC #
738287357516
Country of Origin
Unknown

Dimensions

Diameter
1"
Length 1
4-1/8"

Details

Material
Stainless Steel
Hardness
316
Style
Eye Snap Hook
Type
Snap Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.