Zoro Homepage

1" x 7/8" Black Plastic Furniture Tips 10PK

  • Mfr # 66285

  • Zoro # G302520098


product price: $9.49
/pk 10, $0.95/ea

Key Features

Type
Furniture Tip
Material
Plastic
Shape
Square
Finish
Black
Application
18 Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66285
Zoro #
G302520098
UPC #
738287662856
Country of Origin
United States

Dimensions

Diameter
1"
Length 1
7/8"

Details

Type
Furniture Tip
Material
Plastic
Shape
Square
Finish
Black
Application
18 Gauge Steel
Style
Tubular

Description

MIDWEST FASTENER brand 1" x 7/8" Black Plastic Furniture Tips 10PK are tubular-style furniture tips made of plastic with a black finish. They are designed for use with 18 gauge steel and have a 1" diameter and a 7/8" length.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.