Zoro Homepage

1" Zinc Plated Steel Ceiling Buttons 1000PK

  • Mfr # 53267

  • Zoro # G802519097


product price: $85.29
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Type
Ceiling Button
Material
Steel
Finish
Zinc
Diameter
1"
Style
Plaster Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53267
Zoro #
G802519097
UPC #
738287532678
Country of Origin
China

Dimensions

Diameter
1"

Details

Type
Ceiling Button
Material
Steel
Finish
Zinc
Style
Plaster Washer

Description

Ceiling buttons (a.k.a. Plaster washers) are large diamater washers designed to hold up sagging plaster ceilings. They are countersunk in the middle for a drywall screw and perforated to hold spackle to hide repairs.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.