Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK

  • Mfr # 79712

  • Zoro # G802507773


product price: $30.19
/pk 10, $3.02/ea

Key Features

Hex Drive
Thread Size
#10-24
Screw Length
1 in
Material
Steel
Finish
Chrome Plated
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79712
Zoro #
G802507773
UPC #
738287797121
Country of Origin
China

Dimensions

Thread Size
#10-24
Screw Length
1 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products