Zoro Homepage

#10-24 x 1-1/2" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK

  • Mfr # 77962

  • Zoro # G302527837


product price: $20.15
/pk 5, $4.03/ea

Key Features

Diameter
#10
Finish
Black
Material
Heat Resistant Plastic
Style
Threaded
Thread Size
24 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77962
Zoro #
G302527837
UPC #
738287779622
Country of Origin
United States

Dimensions

Diameter
#10
Thread Size
24 (Coarse)
Length 1
1-1/2"

Details

Finish
Black
Material
Heat Resistant Plastic
Style
Threaded
Application
Pots and Appliances
Type
Knob
Shape
Round

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.