#10-24 x 1/2" Brass Coarse Thread Slotted Faucet Screws 10PK

  • Mfr # 72933

  • Zoro # G302529411


product price: $12.19
/pk 10, $1.22/ea

Key Features

Material
Brass
Thread Size
24 (Coarse)
Application
Bibb Screw
Type
Faucet Screw
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72933
Zoro #
G302529411
UPC #
738287729337
Country of Origin
United States

Dimensions

Thread Size
24 (Coarse)
Diameter
#10
Length 1
1/2"

Details

Material
Brass
Application
Bibb Screw
Type
Faucet Screw
Driver Type
Slotted

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.