
#10-24 x 1/2 in Machine Screw, Bronze Plated Steel, 15 PK
Mfr # 32112
Zoro # G002524464
product price:Â $8.95
/pk 15, $0.60/eaKey Features
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Bronze Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32112
Zoro #
G002524464
UPC #
738287321128
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Fastener Length
1/2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Bronze Plated
Item
Machine Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.