#10-24 x 1/2" Zinc Plated Steel Coarse Thread Washer Lock Nuts 15PK

  • Mfr # 933584

  • Zoro # G902528616


product price:  $12.79
/pk 15, $0.85/ea

Key Features

Nut Style
Lock Nut
Material
Steel
Finish
Zinc
Thickness
1/4"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933584
Zoro #
G902528616
UPC #
719199335847
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Dia./Thread Size
#10-24
Diameter 1
#10
Diameter 2
7/16"
Thread Size
24 (Coarse)

Details

Item
Lock Nut
Nut Style
Lock Nut
Material
Steel
Finish
Zinc
System of Measurement
Inch
Basic Material
Steel
Type
Speed Nut
Fastener Finish
Zinc Plated
Driver Type
3/8" Wrench
dia3
1/2"
Thread Type
Coarse

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.