
#10-24 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK
Mfr # 78124
Zoro # G102527839
product price: $15.69
/pk 4, $3.92/eaKey Features
Finish
Zinc/Black Plastic
Material
Steel
Style
Knurled
Thread Size
24 (Coarse)
Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78124
Zoro #
G102527839
UPC #
738287781243
Country of Origin
United States
Dimensions
Thread Size
24 (Coarse)
Diameter 1
#10
Diameter 2
7/8"
Length 1
7/8"
Details
Finish
Zinc/Black Plastic
Material
Steel
Style
Knurled
Type
Knob
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.